- Weatherproof outer shell constructed of 100% polyester
- Breathable PU coating
- 80g 3M™ Thinsulate™ lining
- 2 Level 2 ANSI-certified tape (3M™ Scotchlite)
- Lime or Orange
- Pockets: 2 side pockets
- S, M, L, XL, 2XL, 3XL, 4XL, 5XL
Ergodyne® GloWear® 8925 Class E Thermal Pants, Lime, 3XL
|
Questions & Answers (0)
Product Description
GloWear® 8925 Class E Thermal Pants, Lime, 3-X-Large
PRICE
$129.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Type | High Visibility Pants |
| Closure Type | Elastic |
| Material | Polyester/Thinsulate |
| Gender | Unisex |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | 24457 |
| Number of Pockets | 1 |
| Primary Use | Cold Weather Protection |
| Waterproof | No |
| Brand | Ergodyne |