Vests
Most Relevant
Safety Vests are protective clothing for individuals to wear on the job. Whether hi-vis vests for visibility in low-light conditions, insulated vests for cold weather protection, flame-resistant vests for protection from flammables, cooling vests for high temperatures, or ballistic vests for ballistic resistance, Safety Vests are integral PPE to safeguard personnel from injury. Some vests are ANSI-compliant in varying class types to meet industry safety regulations.
Filters
Type
Class
Color
Size
Primary Use
Ships From Canada

FR/Arc-Rated Hi-Visibility Safety Vests
| Compare | Image | Brand | Class | Closure Type | Color | Material | Size | Price | Model # | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Pioneer | CSA Class 2 | Snap | Orange | Cotton/Nylon | 2XL | $96.95 | WBC0061815 | ||
![]() | Pioneer | CSA Class 2 | Snap | Orange | Cotton/Nylon | S | $96.95 | WBC0061800 | ||
![]() | Pioneer | CSA Class 2 | Snap | Orange | Cotton/Nylon | 4XL | $96.95 | WBC0061827 | ||
![]() | Pioneer | CSA Class 2 | Snap | Orange | Cotton/Nylon | L | $96.95 | WBC0061813 | ||
![]() | Pioneer | CSA Class 2 | Snap | Orange | Cotton/Nylon | M | $96.95 | WBC0061801 | ||
![]() | Pioneer | CSA Class 2 | Snap | Orange | Cotton/Nylon | XL | $96.95 | WBC0061814 | ||
![]() | Pioneer | CSA Class 2 | Snap | Orange | Cotton/Nylon | 3XL | $96.95 | WBC0061816 |
Hi-Visibility Non-ANSI Vests

Non-ANSI safety vests are designed to protect workers in industrial settings that don't require ANSI-style vests. Made with lightweight, breathable materials like polyester mesh, hi-visibility safety vests come in bright, reflective colors to ensure workers can be seen in hazardous or dim conditions.
Hi-Visibility Surveyors Vests

Hi-visibility surveyor vests are designed specifically for land surveyors, professional field engineers, construction superintendents, and similar industrial workers. Made of brightly colored fabric with reflective strips, surveyor vests ensure those wearing them can be seen in dark, hazardous conditions. Vests feature pockets for convenience and various closure types.
Showing 1-10 of 16 results
Hi-Visibility Class 2 Vests

Hi-visibility Class 2 safety vests offer enhanced safety for workers in low-light conditions. Designed with lightweight yet durable materials, hi-vis vests come in various bright colors and feature reflective strips to ensure visibility in hazardous work environments. Class 2 vests are available in various sizes and are ideal for road work, construction zones, and similar applications.

Hi-Visibility Class 1 Vests
5-Point Break-Away Vests

5-Point Breakaway Vests are ideal for workers in hazardous industrial settings. They are made with lightweight, flexible materials for increased comfort and safety, and can easily break away from the body in the event of emergency. Breakaway safety vests offer high visibility with reflective stripes and bright colors.
Showing 1-10 of 21 results
Cooling Vests

Cooling vests protect workers while controlling body temperatures. Ideal for heavy-duty industrial environments, durable and lightweight cooling vests for workers are available in bright colors for easy visibility. Multiple sizes and cooling types are available, including evaporative cooling vests, to meet a wide range of needs.
Cold Weather Vests

Cold Weather Vests provide extra warmth and safety in cold environments. They are constructed from insulated and breathable fabric to maintain core body heat, leaving arms free for movement. Features like high visibility colors and reflective stripes help ensure worker safety. The cold weather safety vests are available in multiple sizes.














