SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Ergodyne® GloWear® 8010HL Non-Certified Economy Vest, Orange, One Size

Ergodyne® GloWear® 8010HL Non-Certified Economy Vest, Orange, One Size

Item #: WBB306206

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $10.50

Quantity

Customers Also Viewed

Ergodyne® GloWear® 8010HL Non-Certified Economy Vest, Lime, One Size

Ergodyne® GloWear® 8010HL Non-Certified Economy Vest, Lime, One Size

Ergodyne® GloWear® 8210Z Class 2 Economy Vest, Lime, S/M

Ergodyne® GloWear® 8210Z Class 2 Economy Vest, Lime, S/M

Ergodyne® GloWear® 8210HL Class 2 Economy Vest, Lime, S/M

Ergodyne® GloWear® 8210HL Class 2 Economy Vest, Lime, S/M

Aware Wear® Non-ANSI Vest, 14602 - Lime, One Size

Aware Wear® Non-ANSI Vest, 14602 - Lime, One Size

OccuNomix Class 2 Solid Vest Hi-Vis Yellow L/XL, ECO-G-YL/XL

OccuNomix Class 2 Solid Vest Hi-Vis Yellow L/XL, ECO-G-YL/XL

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

Global Industrial™ Disposable Microporous Coverall, Elastic Wrists/Ankles, White, 3XL, 25/Case

Global Industrial™ Disposable Microporous Coverall, Elastic Wrists/Ankles, White, 3XL, 25/Case

Global Industrial™ Disposable Polypropylene Lab Coat Knit Wrist Collar Snap Closure XL 25/Case

Global Industrial™ Disposable Polypropylene Lab Coat Knit Wrist Collar Snap Closure XL 25/Case

DuPont™ Tyvek® 400 Disposable Sleeves, 18"L, White, 200/Case

DuPont™ Tyvek® 400 Disposable Sleeves, 18"L, White, 200/Case

GloWear® 8010HL Non-Certified Economy Vest, Orange, One Size

Non-Certified Economy Vest: Mesh fabric, Hook & loop closure. The basics for basic jobs.

Applications:
  • Polyester mesh (2.6 oz.)
  • Hook & loop closure

Applications:
  • Parking Lot Attendant
  • Shopping Cart Wrangler
  • Warehousing/Distribution
  • Baggage Handler
  • Delivery Vehicle Drivers


Weights & Dimensions

  • Size One Size

Product Details

  • Type Economy Vest
  • Closure Type Hook & Loop
  • Package Quantity 1
  • Brand Ergodyne
  • Description GloWear® 8010HL Economy Vest
  • Material Polyester Mesh
  • Manufacturers Part Number 20010
  • Color Family Orange
  • Class Non-ANSI
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: PURCHASING

    Date: April 23, 2019

    Good
    Your review:
    Bright/effective.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergodyne® GloWear® 8010HL Non-Certified Economy Vest, Orange, One Size

Ergodyne® GloWear® 8010HL Non-Certified Economy Vest, Orange, One Size

Item #: WBB306206

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ergodyne® GloWear® 8010HL Non-Certified Economy Vest, Orange, One Size
    Ergodyne® GloWear® 8010HL Non-Certified Economy Vest, Orange, One Size
    Ergodyne® GloWear® 8010HL Non-Certified Economy Vest, Orange, One Size
    Ergodyne® GloWear® 8010HL Non-Certified Economy Vest, Orange, One Size
    Ergodyne® GloWear® 8010HL Non-Certified Economy Vest, Orange, One Size
    Ergodyne® GloWear® 8010HL Non-Certified Economy Vest, Orange, One Size
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant