Global Acrylic Safety PPE Dispenser, Dust Mask Dispenser With Cover, GLADM1
PPE dispenser for dust masks with cover. Superior craftmanship made with highest quality acrylic.
Global Industrial
Model # :WB672065
Global Industrial™ Acrylic Safety PPE Dispenser, Dust Mask Dispenser With Cover, GLADM1
|
Questions & Answers (0)
Product Description
PRICE
$175.95
1
1
Ships in 3 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 6-1/2 in |
| Height | 12 in |
| Thickness | 0.118 in |
| Size | 12"H x 6-1/2"W x 6-1/2"D |
Product Details
| Type | PPE Dispenser |
| Material | Acrylic |
| Package Quantity | 1 |
| Description | Dust Mask Dispenser |
| Color | Clear |
| Manufacturers Part Number | 672065 |
| Brand | Global Industrial |