+

Frequently Purchased Together
$11,899.38 up to 47% OFF
Price: $6,365.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
This workbench is ideal for classrooms, workshops, studios and more. The 4-station steel workbench is made with a double-faced heavy gauge steel unit that's welded and riveted throughout for lasting durability. The workbench top is made from 2-1/4" maple. The workbench includes 12 storage lockers with doors (six on each side) measuring 18"W x 21"D x 10"H. The locker doors are vented and feature spring-loaded hinges, padlock hasp and knockout plug for cylinder locks. It comes with 4 vises.
Weights & Dimensions
- Depth 54 IN (137.16 cm)
- Width 64 IN (162.56 cm)
- Height 33-1/4 IN (84.46 cm)
- Weight Capacity 600 LBS (272.73 kg)
- Weight 575 LBS (261.36 kg)
Product Details
- Leg Type Fixed
- Assembly Required Yes
- Country of Origin USA
- Edge Type Square
- Number of Doors 12
- Type Multi Station Workbench
- Number of Compartments 12 Horizontal Lockers
- Top Material Maple Butcher Block
- Brand Diversified Spaces
- Material Steel
- Style 4-Station Workbench with 4 Vises
- Manufacturers Part Number WB12A-4V
- Color Family Gray
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Diversified Spaces 4 Station Workbench, 4 Vises, 64"W x 54"D, Gray
$6365.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A