This workbench is ideal for classrooms, workshops, studios and more. The 4-station steel workbench is made with a double-faced heavy gauge steel unit that's welded and riveted throughout for lasting durability. The workbench top is made from 2-1/4" maple. The workbench includes 12 storage lockers with doors (six on each side) measuring 18"W x 21"D x 10"H. The locker doors are vented and feature spring-loaded hinges, padlock hasp and knockout plug for cylinder locks. Vises are not included.
Diversified Spaces 4 Station Workbench, 12 Horizontal Lockers, No Vises, 64"Wx54"Dx33-1/4"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6,339.00
1
1
Ships in 29 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 64 in |
| Depth | 54 in |
| Height | 33-1/4 in |
| Weight Capacity | 600 lbs |
| Weight | 435 lbs |
| Nominal Height | 33 in |
Product Details
| Assembly Required | Yes |
| Type | Multi Station Workbench |
| Color | Gray |
| Style | 4-Station Workbench |
| Edge Type | Square |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Number of Doors | 12 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 12 Horizontal Lockers |
| Leg Type | Fixed |
| Manufacturers Part Number | WB12A-0V |
| Top Material | Maple Butcher Block |
| Brand | Diversified Spaces |