This workbench has a 14 ga steel top with formed channel on all 4 sides, and comes with a durable gray powder coat finish. The welded corners are ground smooth. It is designed with no stringers, making it easy to work from both sides. The legs are adjustable on 1" centers and bench height can be adjusted from 28" to 42" above the ground. The hinged legs are welded to the top using full length piano hinges, and can be easily folded allowing benches to be stored in less space. Assembly is easy using the fasteners provided. Overall Dimensions (In.) WxDxH: 72 x 36-1/4 x 42-5/16
Adjustable from 26-9/16 to 42-5/16
Durham Mfg.® Assembly Workbench, 72 x 36", Folding Leg, Hardboard Square Edge
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,319.00
1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 28 - 42 in |
| Weight Capacity | 2000 lbs |
| Nominal Height | 26 - 42 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Extra Long Folding Leg Workbench |
| Color | Gray |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | Folding C-Channel Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | WBF-TH-3672-95 |
| Primary Use | Distribution Centers & Assembly Lines |
| Top Material | Hardboard |
| Brand | Durham Mfg. |