Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Ergodyne

Model # :WBB910899

MPN #: 12523

Ergodyne Chill-Its® Evap. Hard Hat Neck Shade w/ Built-In Cooling Towel, Lime, 12523

Product Description
Ergodyne® Chill-Its® 6670CT Evaporative Hard Hat Neck Shade w/ Built-In Cooling Towel, Lime

Keeps the sun off while delivering cool comfort to your neck.

Features:
  • Advanced PVA material activates easily and quickly when run under water for one minute
  • Re-usable, just re-wet
  • Super-evaporative cooling process helps keep you cool
  • Remains hydrated for up to 4 hours
  • Hook and Loop straps for easy attachment
  • Available in hi-vis lime
PRICE
$30.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
30.95
Buy 11 units - 24 units
29.95Save $1.00 (3%)
Buy 25+ units
28.95Save $2.00 (6%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeHard Hat Shade
Trade NameChill-Its®
MaterialAdvanced PVA
Package Quantity1
DescriptionEvaporative Hard Hat Neck Shade & Built-In Towel
ColorGreen
SeriesChill-Its® 6670CT
Manufacturers Part Number12523
Primary UseHeat Stress Protection
BrandErgodyne