Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB800579

Global Industrial™ Heavy-Duty Electric Adjustable Workbench, 60 x 30", Laminate Safety Edge

Product Description
✓ Rugged Heavy-Duty tubular steel 4-leg frame adjusts from 28" to 40" in height
✓ Includes programmable heights & easy push-button control
✓ Easy ergonomic adjustment to fit the workers best workable height

Improve circulation and help reduce fatigue with the Global Industrial™ Electric Adjustable-Height Workbench. The tubular 4-leg frame design adjusts from 28" to 40" in height allowing users to choose whether they want to sit or stand during their workday, or just reach the workable height custom to them. The 24V DC motor adjusts height at 6cm/sec or 2.3+"/sec, allowing to reach your required work height easy and efficiently. Ideal for repair and assembly areas with multiple shifts, this workbench, with high pressure plastic laminate top over particle board for a clean look surface, minimizes bending and stretching unnecessarily while the safety edge design helps prevents bodily injury. Surface measurements: 60" x 30". UL and CSA certified. 1-Year Limited Warranty.

  • Frame color: Blue
  • Weight capacity: 1000 lbs.
  • Table top thickness: 1-5/8"
  • PRICE
    $2,759.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width60 in
    Depth30 in
    Height28 - 40 in
    Weight Capacity1000 lbs
    Weight235.2 lbs
    Top Thickness1-5/8 in
    Nominal Height28 - 40 in

    Product Details

    Assembly RequiredYes
    Edge TypeSafety
    Leg StyleSquare Tubular Leg
    MaterialSteel
    Construction TypeUnassembled
    Manufacturers Part Number800579
    BrandGlobal Industrial
    PowerNo
    TypeElectric Adjustable Height Workbench
    ColorBlue
    Top Color FamilyWhite
    Adjustment TypeElectric
    Duty RatingStandard Duty
    Mobile or StationaryStationary
    Leg TypeAdjustable
    Top MaterialPlastic Laminate

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsUL-Motor