Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB338337GY

Global Industrial™ Electric Adjustable Height Workbench, Maple Safety Edge, 48"W x 30"D, Gray

Product Description
✓ Rounded, safety-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Electric adjustable-height C-channel legs

Improve circulation and help reduce fatigue with the Global Industrial™ Electric Adjustable-Height Workbench. The telescoping legs adjust from 28" to 48" in height allowing users to choose whether they want to sit or stand during their workday. Ideal for repair and assembly areas with multiple shifts, this workbench, with maple top, minimizes bending and stretching unnecessarily while the safety edge design helps prevents bodily injury. Surface measurements: 48" x 30". UL and CSA certified. 1-Year Limited Warranty.

  • Frame color: Gray
  • Weight capacity: 500 lbs.
  • Table top thickness: 1-3/4"
  • PRICE
    $1,749.00

    1
    1
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth30 in
    Height28 - 48 in
    Weight Capacity500 lbs
    Weight135.6 lbs
    Top Thickness1-3/4 in
    Nominal Height28 - 48 in

    Product Details

    Assembly RequiredYes
    PowerNo
    TypeElectric Adjustable Height Workbench
    ColorGray
    Adjustment TypeElectric
    Duty RatingStandard Duty
    Edge TypeSafety
    Leg StyleTelescoping Leg
    Mobile or StationaryStationary
    MaterialSteel
    Construction TypeUnassembled
    Leg TypeAdjustable
    Manufacturers Part Number338337GY
    Top MaterialMaple Butcher Block
    BrandGlobal Industrial

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsUL & CSA Certified