Disposable Polypropylene Coverall, Elastic Wrists/Ankles, White, Large, 25/Case
These polypropylene coveralls provide effective, low cost garment protection against dry particulates such as dust, dirt, and debris for various environments including hospitals, food processing plants, and general industrial applications. The elastic wrists and ankles offer full body protection making them both functional and comfortable for non-hazardous environmental management scenarios. The lightweight, breathable design ensures user comfort during extended work days. Food contact compliant. Color finish is White. Size is Large. Package quantity is 25/Case. Inseam Length: 29 Inches.
Global Industrial
Model # :WB708186L
Global Industrial Disposable Polypropylene Coverall, Elastic Wrists/Ankles, WHT, LRG, 25/Case
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$161.46was $189.95
Save $28.49 (15%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66 in |
| Width | 25 in |
| Size | L |
| Fabric Weight | 40g |
| Inseam Length | 29" |
| Fits Waist Size | 50 |
Product Details
| Assembly Required | No |
| Type | Disposable Coverall |
| Color | White |
| Wrists | Elastic |
| Seam Type | Triple Stitched |
| Ankles | Elastic |
| Style | KC-PP-40G-CVL-E |
| Closure Type | Zipper Front |
| Material | Polypropylene |
| Usage | Non-Hazardous Dry Dust |
| Description | Polypropylene Coverall |
| Package Quantity | 25 |
| Manufacturers Part Number | 708186L |
| Primary Use | Non-Hazardous |
| Brand | Global Industrial |