LOW PROFILE VAN & TRUCK JIB CRANE
Double-Arm Design Allows for easier Operation in Confined Spaces This jib crane allows you to easily lift items from ground level to the floor height of a van or truck, and then rotate the load into the cargo area. Double-arm design offers a swing reach of 0" to 39-3/4" and crane rotates a full 360° for maximum convenience. 8" x 8" base plate has predrilled 7/8" diameter mounting holes (hardware not included) for easy installation. Durable blue painted finish. Winch Speed Full Load (feet per minute) 7.DC Powered Lift Crane offers a 38-1/2" maximum hook height (floor to raised hook), a 46'L winch cable and a remote hand control with an 8'L cord. 12 Volt DC powered operation.Note: Unit is designed for vertical lifting only. Do not use unit for lifting personnel or overhead lifting.
Low-Profile DC Powered Lift Van & Truck Jib Crane VAN-J-DC 400 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,415.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44-7/8 in |
| Width | 12-1/2 in |
| Height | 46-1/16 in |
| Weight Capacity | 400 lbs |
| Weight | 137 lbs |
| Base Diameter Or Dimension | 8 in |
| Control Cord Length | 8 ft |
| Winch Cable/Strap Length | 46 ft |
Product Details
| Assembly Required | No |
| Type | DC Powered Lift |
| Color | Blue |
| Voltage | 12 V |
| Material | Steel |
| Manufacturers Part Number | VAN-J-DC |
| Brand | Vestil |