Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Ergodyne

Model # :WBB306352

MPN #: 42103

Ergodyne Chill-Its® Multi-Band, Stars/Stripes, One Size

Product Description
Ergodyne Chill-Its® 6485 Multi-Band, Stars/Stripes, One Size

Multi-Band: They feature supremely versatile performance fabric with a multitude of uses and ways to wear.
  • Multiple style and usage configurations
  • Hi-tech moisture management performance fabric dries fast
  • Anti-stink treatment helps workers remain unscented
  • Multi-climate usage
  • Blocks wind, sun and dust
  • Stretchable, comfortable and seam free
  • Machine Washable
  • Colors: Red Western, Navy Western, Stars & Stripes, Hi-Vis Lime, Hi-Vis Orange, Flames, Skulls, Be Tenacious, Realtree® Camo
  • One Size Fits Most


PRICE
$11.75

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 6 units
11.75
Buy 7+ units
11.25Save $0.50 (4%)
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeMulti-Band
MaterialPolyester
Package Quantity1
DescriptionMulti-Band
ColorMulti-colored
Series6485
Manufacturers Part Number42103
Primary UseHeat Stress Protection
PatternStars & Stripes
BrandErgodyne