
Price: $16.00
Quantity Discount
- Buy 1-6 $16.00 ea.
- Buy 7+ $14.50 ea.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Ergodyne Chill-Its® 6485 Multi-Band, Navy Western, One Size
Multi-Band: They feature supremely versatile performance fabric with a multitude of uses and ways to wear.
Multi-Band: They feature supremely versatile performance fabric with a multitude of uses and ways to wear.
- Multiple style and usage configurations
- Hi-tech moisture management performance fabric dries fast
- Anti-stink treatment helps workers remain unscented
- Multi-climate usage
- Blocks wind, sun and dust
- Stretchable, comfortable and seam free
- Machine Washable
- Colors: Red Western, Navy Western, Stars & Stripes, Hi-Vis Lime, Hi-Vis Orange, Flames, Skulls, Be Tenacious, Realtree® Camo
- One Size Fits Most
Weights & Dimensions
- Size One Size
Product Details
- Primary Use Heat Stress Protection
- Type Multi-Band
- Pattern Western
- Package Quantity 1
- Brand Ergodyne
- Description Multi-Band
- Series 6485
- Material Hi-Performance Fabric
- Manufacturers Part Number 42106
- Color Family Blue
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: julie
Date: December 17, 2020
-
Reviewer: TIM
Date: July 31, 2020
Your review:
awesome
Product Q & A
There are no questions for this product.
Accessories

Accuform MRST533VP Safety Hydration Card, ARE YOU PROPERLY HYDRATED, 7"H x 10"W, Plastic
Item #: 672169
Not Yet Rated
$19.00

Accuform SP125033L Safety Poster, PREVENT HEAT STRESS, 22"H x 17"W, Laminated Paper
Item #: 672156
Not Yet Rated
$58.95

Ergodyne Chill-Its® Multi-Band, Navy Western, One Size
$16.0
- Product Information
- Customer Review
- Product Q&A
- Accessories