Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Ergodyne

Model # :WBB306259

MPN #: 40803

Ergodyne N-Ferno® 6480 Thermal Base Layer Bottoms, Black, Medium

Product Description
Base Layer Thermal Bottoms: Lower body temperature and moisture management.

Features
  • Stretch fabric, brushed interior for warmth and comfort.
  • Moisture Control: Wicking treatments and fabrics transport moisture away, dry fast and keep workers comfortable in all temps.
  • Anti-Stink: Special treatments inhibit growth of nasty odor causing bacteria. Helps workers stay clean and minty fresh.
  • Comfort design: stretch fabrics, flat seams, tagless waistband.
  • Soil Release: Easy cleaning treatment means most stains don't have to be forever
  • Color: Black


PRICE
$60.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthRegular
Weight0.6 lbs
SizeM
Inseam Length62.5 cm
Fits Waist Size31-34"

Product Details

TypePants
Reflective TapeNo
ColorBlack
ThermalYes
Number of Inside Pockets0
InsulatedYes
High VisibilityNo
MaterialPoly/Elastane
Package Quantity1
GenderUnisex
Manufacturers Part Number40803
WaterproofNo
Primary UseCold Weather Protection
Number of Outside Pockets0
Water ResistantNo
BrandErgodyne