Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Ergodyne

Model # :WBB306333

MPN #: 40207

Ergodyne N-Ferno® 6435 Thermal Base Layer Long Sleeve Shirt, Black, 3XL

Product Description
Ergodyne N-Ferno® 6435 Thermal Base Long Sleeve Shirt, Black, 3XL

Thermal Base Layer Long Sleeve: Medium weight stretch fabric with brushed interior for warmth and comfort. Thumb holes keep shirt in place and wind out.

Features
  • Moisture Control: Wicking treatments and fabrics transport moisture away, dry fast and keep workers comfortable in all temps.
  • UV Protection: UPV rating of 30+ to help protect against harmful UV exposure.
  • Reflective Accents: 3M™ Scotchlite reflective zones keep you safe and seen.
  • Anti-Stink: Special treatments inhibit growth of nasty odor causing bacteria. Helps workers stay clean and minty fresh.
  • Flat Seams/Multi-Panel Design: Lightweight stretch fabrics, raglan sleeves, multi-panel design, and flat seams eliminate binding and pressure points and allow for complete range of movement.
  • Soil Release: Easy cleaning treatment means most stains don't have to be forever
  • Long Tail Design: Protects worker dignity.
  • Color: Black, Gray
  • Sizes: M, L, XL, 2XL, 3XL


PRICE
$83.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthRegular
Weight0.9 lbs
Sleeve Length80.7 cm
Size3XL
Fits Chest Size50-53"

Product Details

TypeLong Sleeve Shirt
Reflective TapeNo
ColorBlack
ThermalYes
Number of Inside Pockets0
InsulatedYes
High VisibilityNo
MaterialPoly/Elastane
GenderUnisex
Package Quantity1
Manufacturers Part Number40207
WaterproofNo
Primary UseCold Weather Protection
Number of Outside Pockets0
Water ResistantNo
BrandErgodyne