Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Ergodyne

Model # :WBB910970

MPN #: 16845

Ergodyne® N-Ferno® 6802 Classic Trapper Hat, L/XL, Black, 16845

Product Description
The N-Ferno® 6802 Classic Trapper Hat is made with durable windproof and water-resistant nylon to keep you warm, dry and out of the wind in even the most extreme temperatures. Wear this good-looking winter hat with the ear flaps up or down to completely cover your ears. Even the worst of blizzards don't stand a chance against this functional aviator hat. For decades, the classic bomber hat has been the #1 choice for outdoorsmen to wear on brutal late-season outings. Also great for outdoor sports like skiing, snowboarding, trekking, mountain climbing, hunting and perfect for those working in cold climates. Applications: Construction, Freight/Baggage, Drilling/Mining, Oil/Gas Refining, Iron/Steel Work, Delivery/Service, Landscaping/Grounds, Cold Storage/Warehousing, Material Handling, Fire/Rescue/EMT.

Features:
  • Trimmed with faux fur and a thick, quilted satin crown lining, these hats are a snug barrier against wind and cold
  • Durable, wind and water-resistant nylon shell to keep you warm and dry
  • 40 grams of 3M™ Thinsulate™ insulation provides superior warmth
  • Quilted satin crown lining with PU backing to keep moisture from absorbing into the lining.
  • YKK® buckle with strap
  • Ear flaps can be buttoned up to expose side holes for hearing
PRICE
$54.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
54.95
Buy 3+ units
51.95Save $3.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.4 lbs
SizeL/XL

Product Details

TypeTrapper Hat
Reflective TapeNo
ColorBlack
ThermalYes
Number of Inside Pockets0
StyleOver The Head
InsulatedYes
Closure TypeSlip-On
High VisibilityNo
MaterialNylon
DescriptionClassic Trapper Hat
GenderUnisex
Package Quantity1
Manufacturers Part Number16845
CoversHead
WaterproofNo
Primary UseCold Weather Protection
Number of Outside Pockets0
Water ResistantNo
BrandErgodyne