Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



SALE
MCR Safety

Model # :WBB310024

MPN #: 200CXL

MCR Safety 200CXL Classic Rain Coat, X-Large, .35mm, PVC/Polyester, Detachable Hood, Yellow

Product Description
MCR Safety 200CXL Classic Rain Coat, .35mm, PVC/Polyester, Detachable Hood, Yellow, X-Large

The Classic Series Material is the most popular in the Industry. It combines the strength and waterproof qualities of PVC with the durability of a polyester backing. The 200C yellow 49" coat features a snap front, take up snaps at the wrists, detachable hood with drawstring, and 2 patch pockets. Come back to the Classics for your protective wear needs.

Features:
  • 35 mm PVC on polyester coat, yellow
  • Detachable hood with drawstring
  • Rounded collar of same material
  • 2 patch pockets on the front
  • Cape ventilated back, underarm air vents
Applications: Agriculture, Carpentry, Construction, Farming, Fisheries, Landscaping, Sanitation.

PROMOTIONAL PRICE
$31.41

was $36.95
Save $5.54 (15%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Jacket Length49"
Sleeve Length32-1/2"
SizeXL
Fits Chest Size57"
Thickness.35 mil

Product Details

TypeRain Coat
ColorYellow
Number of Pockets2
Closure TypeSnaps w/Storm Flap
MaterialPVC/Polyester
DescriptionClassic Rain Coat
Manufacturers Part Number200CXL
HoodDetachable
BrandMCR Safety