
Price: $14.25
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Class II Economy Safety Vests, RIVER CITY VCL2SLX3, Size 3XL
MCR Safety stocks a variety of ANSI rated safety vests for your high visibility needs. With an assortment of styles and colors, you can choose a garment that ensures that you show up in a variety of complex backgrounds. It can be a matter of life or death, so be seen in MCR Safety's Hi-Vis apparel. The VCL2SL is an ANSI/ISEA Class 2 value safety vest made of fluorescent lime polyester solid material. This vest features a hook & loop front closure, 2 inch silver reflective stripes, 2 outer and 1 inner pocket.
Features:
MCR Safety stocks a variety of ANSI rated safety vests for your high visibility needs. With an assortment of styles and colors, you can choose a garment that ensures that you show up in a variety of complex backgrounds. It can be a matter of life or death, so be seen in MCR Safety's Hi-Vis apparel. The VCL2SL is an ANSI/ISEA Class 2 value safety vest made of fluorescent lime polyester solid material. This vest features a hook & loop front closure, 2 inch silver reflective stripes, 2 outer and 1 inner pocket.
Features:
- Meets or exceeds ANSI Class 2 hi visibility standards, fluorescent lime
- Hook and Loop front closure
- 2 inch silver reflective stripes
- 2 outer and 1 inner pocket
- Value series option, solid material
Weights & Dimensions
- Size 3XL
- Weight 0.35 lb LBS
Product Details
- Type High Visibility Vest
- Closure Type Hook & Loop
- Package Quantity 1
- Brand River City
- Description Class II Economy Safety Vest
- Material Polyester Solid
- Manufacturers Part Number VCL2SLX3
- Color Family Green
- Class ANSI Class 2
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Class II Economy Safety Vests, RIVER CITY VCL2SLX3, Size 3XL
$14.25
- Product Information
- Customer Review
- Product Q&A
- Accessories