Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
SALE
Delta Plus

Model # :WBC0063468

MPN #: WCA25301XLG

Delta Plus Class 1 Hi-Vis Traffic Vest, 4 Pockets, 4" Reflective Tape, L/XL, Orange

Product Description
Orange Hi-Vis Traffic Vest CSA 5 Point Tear-Away; 4 Front Storage Pockets; D-Ring Access Slot; 4 Inch Reflective Tape - Size L/XL.

Our Hi-Vis traffic vest is a valuable choice for individuals who work in low-light conditions and limited visibility, especially when their job involves proximity to moving vehicles.

Features:
  • Comfort: Lightweight clothing for greater comfort
  • Performance: Flame-retardant material to limit the spread of flame
  • Ease of Use: 5-point breakaway design for fast removability
  • Visibility: Reflective tape for greater nighttime visibility. Reflective tape for added visibility. High visibility material meets ANSI/ISEA 107 requirements
  • Compatibility: Can be worn with any Awarewear jackets. Can be worn with any Awarewear sweatshirts. Can be worn over top any Awarewear shirts
Applications:
  • Public Works
  • Building
  • Heavy Industry
  • Light Industry
  • Maintenance
  • Automotive


PROMOTIONAL PRICE
$18.75

was $22.00
Save $3.25 (15%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.ca ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL/XL

Product Details

TypeClass 1 Hi Visibility Vest
ClassCSA Class 1
Closure TypeHook & Loop
MaterialPolyester
Package Quantity1
GenderUnisex
ColorOrange
Manufacturers Part NumberWCA25301XLG
Number of Pockets4
BrandDelta Plus

Compliance & Certifications

CertificationsCSA Class 1, Level 2