- Activate by soaking in water for 2-5 minutes
- Re-usable: just soack in water to re-activate
- Tie closure
- Colors/Prints: Stars & Stripes, Red Western, Navy Western, Camo, Flames, Skulls & Solid Blue
Ergodyne® Chill-Its® 6710 Evaporative Cooling Triangle Hat, Navy Western, One Size
Write a Review
|
Questions & Answers (0)
Product Description
Evaporative Cooling Triangle Hat: Activated polymers bring cooling power where you need it most.
PRICE
$8.40
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Tie Hat |
| Color | Blue |
| Series | Chill-Its® 6710 |
| Pattern | Western |
| Closure Type | Tie |
| Material | Cotton |
| Package Quantity | 1 |
| Description | Cooling Triangle Hat |
| Manufacturers Part Number | 12326 |
| Primary Use | Heat Stress Protection |
| Soaking Time | 2 to 5 Minutes |
| Brand | Ergodyne |