Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Ergodyne

Model # :WBB305430

MPN #: 12452

Ergodyne® Chill-Its® 6550 Head Sweatband, Black, One Size

Product Description
Head Sweatband: Thick soft terry keeps perspiration away from eyes and face for safety & productivity.
  • Thick, absorbent cotton terry
  • Elastic maintains snug fit
  • Machine washable for long wear
  • Sizes: One size fits most
  • Colors: White, Black


PRICE
$3.23

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 24 units
3.23
Buy 25+ units
3.07Save $0.16 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeSweatband
MaterialCotton Terry
Package Quantity1
DescriptionHead Sweatband
ColorBlack
SeriesChill-Its® 6550
Manufacturers Part Number12452
Primary UseHeat Stress Protection
BrandErgodyne