SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy CH13V - Chef Hat With VELCRO®Brand Closure 10" Tall, White

Alegacy CH13V - Chef Hat With VELCRO®Brand Closure 10" Tall, White

Item #: WBB342827

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 13"
  • 10"

10"

Minimum Quantity: 12

Price: $23.75

Quantity

Customers Also Viewed

Alegacy CH16V - Chef Hat With VELCRO®Brand Closure 13" Tall, White

Alegacy CH16V - Chef Hat With VELCRO®Brand Closure 13" Tall, White

Winco DCH-12 Disposable Chef's Hat, 12" - Pkg Qty 20

Winco DCH-12 Disposable Chef's Hat, 12" - Pkg Qty 20

Winco DCH-9 Disposable Chef's Hat, 9" - Pkg Qty 20

Winco DCH-9 Disposable Chef's Hat, 9" - Pkg Qty 20

Chef Designs Button-Front Short Sleeve Cook Shirt, White, Polyester/Cotton, XL

Chef Designs Button-Front Short Sleeve Cook Shirt, White, Polyester/Cotton, XL

Alegacy CH13V Chef Hat With VELCRO®Brand Closure 10" Tall, White

Classically styled chef's hat is made of 100% cotton, with a VELCRO ® Brand closure and three inch headband.

VELCRO® is a registered trademark of Velcro BVBA, used with permission

Weights & Dimensions

  • Height 10 IN (25.4 cm)
  • Size 10"

Product Details

  • Primary Use Foodservice
  • Type Chef's Hat
  • Package Quantity 1
  • Brand Alegacy
  • Description Chef Hat With VELCRO®Brand
  • Manufacturers Part Number CH13V
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

12 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy CH13V - Chef Hat With VELCRO®Brand Closure 10" Tall, White

Alegacy CH13V - Chef Hat With VELCRO®Brand Closure 10" Tall, White

Item #: WBB342827

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant