Bench is only weight of 15 lbs, with the ability to hold up 350 pounds, the Workmate WM125 work bench with vise is a great addition to any workshop. Fold flat for compact storage. Features a durable steels frame and dual clamp cranks, adjustable four swivel pegs that easily clamp awkward shapes. Parallel Clamping 4-5/8"; Diagonal Clamping 24". Parallel Peg Clamping 10-3/4"; Diagonal Peg Clamping 22-3/8". Jaws resist warping and can be angled to accommodate uniquely-shaped materials. Slip-resistant feet help prevent sliding. Work Surface 24"x 9". The unit includes WM125 Project Center and (4) Swivel Pegs.
Black & Decker Workmate® Portable Workbench, Project Center & Vise, 350 Lb. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33-3/8 in |
| Depth | 4-1/2 in |
| Height | 23-13/16 in |
| Weight Capacity | 350 lbs |
| Weight | 15 lbs |
| Nominal Height | 24 in |
Product Details
| Assembly Required | No |
| Power | No |
| Type | Portable Workbench |
| Color | Black |
| Edge Type | Square |
| Leg Style | Folding Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Assembled |
| Package Quantity | 1 |
| Leg Type | Fixed |
| Manufacturers Part Number | WM125 |
| Top Material | Wood |
| Brand | Black & Decker |
Warranty
| Warranty | 2 yr |