Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WBB2334702

Global Industrial™ Bench-In-A-Box Standard Workbench, ESD Laminate Top, 72"Wx30"D, Beige

Product Description
Global Industrial™ Bench-in-a-Box kits include a complete workbench system shipped in a single box, taking the guess work out of configuring the bench you need.

Includes:
  • 72"W x 30"D workbench
  • ESD laminate work surface
  • T-Mold edge
  • Footrest
  • 6" drawer with lock
  • Support uprights
  • 12 outlet power supply
  • Overhead adjustable light
  • 12" x 60" laminate shelf
  • Bin holder
  • Beige frame
  • Pull pin operated adjustable legs
  • Grounding kit with ground lug, (2) banana jacks, and 6' lead wire



Note: Bins Sold Separately. Bulbs not included with overhead lighting. Requires a F32T8 bulb.
Made in the U.S.A.

PROMOTIONAL PRICE
$3,539.00

was $4169.00
Save $630.00 (15%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height30 - 36 in
Weight Capacity5000 lbs
Weight270 lbs
Nominal Height30 - 36 in

Product Details

Assembly RequiredYes
Number of Drawers1
Edge TypeSafety
Leg StyleSquare Tubular Leg
MaterialSteel
Number of Shelves1
Construction TypeUnassembled
Manufacturers Part NumberB2334702
BrandGlobal Industrial
PowerYes
TypeBench In A Box
Shelf Capacity100 lbs
ColorTan
Adjustment TypeBolted Leg
StyleStandard Workbench
Duty RatingHeavy Duty
Country of OriginUSA
Mobile or StationaryStationary
Package Quantity1
Leg TypeAdjustable
Top MaterialESD Laminate

Compliance & Certifications

CertificationsCSA, UL