- Model 5360
- Baggy chef pants
- Printed black & white check
- 65% Polyester / 35% cotton
- 7.5 Oz. Twill
- Relaxed fit
- Two pockets at sideseam & one hip pocket
- Full elastic with drawstring waistband
Chef Designs Baggy Chef Pants, Black & White Check, Polyester/Cotton, 3XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$42.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Style | 5360 |
| Type | Chef's Pants |
| Material | 65% Polyester, 35% Cotton |
| Description | Chef Pants - Baggy |
| Color | Multi-colored |
| Manufacturers Part Number | 5360BWRG3XL |
| Number of Pockets | 3 |
| Primary Use | Foodservice |
| Brand | Chef Designs |