Perfect for layering and added comfort. Crafted from 100% polyester anti-pill fleece, 280 GSM with durable water-repellent finish and lined with 100% polyester thermal knit, this hoodie provides exceptional warmth and protection. It features 2" segmented reflective heat-transfer material with a 4" contrast backing for enhanced visibility, along with a full zip front closure and quick-release hood with adjustable drawcord. Additional features include reflective piping trim on the hood, an upper chest zippered security pocket, and two lower pouch pockets with an inside media pocket. Complete with rib-knit waist and cuffs, this hoodie is a versatile and essential addition to your work uniform, offering both functionality and comfort for demanding environments.
Tough Duck Anti-Pill Fleece Thermal Lined Safety Hoodie, S, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S |
Product Details
| Style | Long Sleeve |
| Type | Safety Hoodie |
| Class | ANSI Type O, Class 1/CSA Class 1, Level 2 |
| Material | Polyester |
| Package Quantity | 1 |
| Gender | Men's |
| Color | Black |
| Manufacturers Part Number | SJ161-BLACK-S |
| Number of Pockets | 2 |
| Brand | Tough Duck |