Global Acrylic Safety PPE Dispenser, 10" x 10" x 10", GLADB
PPE dispenser for storing miscellaneous personal protection safety items. Superior craftmanship made with highest quality acrylic.
Global Industrial
Model # :WB672060
Global Industrial™ Acrylic Safety PPE Dispenser, 10" x 10" x 10", GLADB
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Height | 10 in |
| Thickness | 0.118 in |
| Size | 10"H x 10"W x 10"D |
Product Details
| Type | PPE Dispenser |
| Material | Acrylic |
| Package Quantity | 1 |
| Description | PPE Safety Dispenser |
| Color | Clear |
| Manufacturers Part Number | 672060 |
| Brand | Global Industrial |