✓ Made with reinforced, durable steel
✓ High weight capacity to handle most projects and tasks
✓ Adjustable-height C-channel legs
✓ 5" casters for mobility
Easily transport your workbench where you need it. 1-5/8" thick high pressure laminate top with standard square edge. Height adjustable work benches maintain a proper work height. 13-gauge C-Channel Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets (not included). Finished in scratch resistant gray powder coat. Mobile benches are easy to move on 5" casters (2 rigid, 2 swivel with brakes.)
Global Industrial
Model # :WB601431A
Global Industrial Extra Long Mobile Workbench, 96x36", Adjustable Height, Laminate Square Edge
|
Questions & Answers (0)
Product Description
PRICE
$1,139.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 36 in |
| Height | 36 - 43 in |
| Weight Capacity | 800 lbs |
| Top Thickness | 1-5/8 in |
| Wheel Diameter | 5 in |
| Nominal Height | 36 - 43 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Square |
| Leg Style | C-Channel Leg |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | 601431A |
| Brand | Global Industrial |
| Wheel Material | Polyurethane |
| Power | No |
| Type | Extra Long Assembly Workbench |
| Color | Gray |
| Top Color Family | Light Gray |
| Wheel Type | Locking |
| Adjustment Type | Bolted Leg |
| Duty Rating | Standard Duty |
| Mobile or Stationary | Mobile |
| Leg Type | Adjustable |
| Top Material | Plastic Laminate |