Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB500371

Global Industrial™ Production Workbench w/ Steel Square Edge Top, 96"W x 36"D, Gray

Product Description
This extra long workbench is built with durability in mind. The leg benches include stringer for added stability. The top is made of 12 ga heavy duty steel with a thickness of 1-1/2". There are double electrical knockouts on the legs. This workbench includes (1) 96"W top and (3) leg frames.

PRICE
$1,009.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth36 in
Height33-1/2 in
Weight Capacity2000 lbs
Weight166 lbs
Top Thickness1-1/2 in
Nominal Height36 in
Leg Height32 in

Product Details

Assembly RequiredYes
PowerNo
TypeExtra Long Assembly Workbench
ColorGray
Configuration3 Legs
Duty RatingStandard Duty
Edge TypeSquare
Leg StyleFlared Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part Number500371
Primary UseDistribution Centers & Assembly Lines
Top MaterialSteel
BrandGlobal Industrial