✓ Rust resistant steel
✓ High weight capacity to handle most projects and tasks
✓ Adjustable-height, C-channel legs
Each high quality, heavy-duty bench is built to give you years of dependable performance. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. All steel parts are specially treated to resist rust and finished with black powder coat.
Built for rugged use, yet is still easy to keep clean. 1-5/8" thick high pressure plastic laminate-faced particle board core top gives you a smooth, rigid work surface that lasts and lasts. Bench stringer comes with mounting hardware to assemble legs to the bench top.
Leg height adjusts in 1-1/2" increments.
Global Industrial
Model # :WB601429
Global Industrial Extra Long Workbench, 96 x 30", Adjustable Height, Laminate Square Edge,Gray
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$671.00was $789.00
Save $118.00 (15%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 30 in |
| Height | 30-11/16 - 36-13/16 in |
| Weight Capacity | 2000 lbs |
| Weight | 166 lbs |
| Top Thickness | 1-5/8 in |
| Nominal Height | 31 - 37 in |
| Leg Height | 29-1/8 to 35-1/8 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Extra Long Assembly Workbench |
| Color | Gray |
| Adjustment Type | Bolted Leg |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | C-Channel Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | 601429 |
| Top Material | Plastic Laminate |
| Brand | Global Industrial |