This extra long workbench is built with durability in mind. The leg benches include stringer for added stability. It has a 1-5/8" thick high pressure plastic laminate top with particle board core. There are double electrical knockouts on the legs. This workbench includes (1) 96"W top and (3) leg frames.
Global Industrial
Model # :WB500362
Global Industrial Production Workbench w/ Laminate Square Edge Top, 96"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$789.00was $1019.00
Save $230.00 (23%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 30 in |
| Height | 33-5/8 in |
| Weight Capacity | 4000 lbs |
| Weight | 180 lbs |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Assembly Workbench |
| Color | Gray |
| Top Color Family | Light Gray |
| Configuration | 3 Legs |
| Style | 3 Legs |
| Edge Type | Square |
| Leg Style | C-Channel Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | 500362 |
| Primary Use | Distribution Centers & Assembly Lines |
| Top Material | Plastic Laminate |
| Brand | Global Industrial |