96"W x 30"D Production Workbench - Maple Butcher Block,Cabinet, 3 Drawer, 1 Leg, Gray
These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4"W x 20"D x 32"H featuring full length aluminum drawer pulls and smooth gliding nylon rollers. Inside drawer dimension are 13"W x 17-3/4"D x 5-1/2"H (12"H on the lower drawer for the three-drawer pedestal). Maple Butcher Block - kiln dried 1-3/4" thick hardwood, mineral oil sealed. Double electrical knockouts on legs. Workbench includes (1) 96"W top, (1) cabinet, (4) drawers and (1) leg frame.
Global Industrial
Model # :WB607971
Global Industrial 96"W x 30"D Production Workbench - Maple, Cabinet, 3 Drawer, 1 Leg, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$1,735.00was $1959.00
Save $224.00 (11%)
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 30 in |
| Height | 35-1/2 in |
| Weight Capacity | 5000 lbs |
Product Details
| Assembly Required | Yes |
| Type | Double Pedestal Workbench |
| Color | Gray |
| Number of Drawers | 3 |
| Configuration | Cabinet + 3 Drawer / Open Leg |
| Edge Type | Square |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | 607971 |
| Number of Cabinets | 1 |
| Top Material | Maple Butcher Block |
| Brand | Global Industrial |