This workbench is built to withstand years of heavy duty use. The ergonomically designed safety edge rolled front has no hard edge to damage parts or dig in when you lean against the bench. The legs feature double electrical knockouts and all-welded channel construction. The workbench is finished with scratch-resistant gray powder coat. The white, antistatic 1-1/4" thick top dissipates 5000 V static charge in 0.01 sec with a surface resistance of 1010 Ω. This workbench is easy to clean. The workbench stringer comes with mounting hardware to assemble legs to the bench top.
Global Industrial
Model # :WB183983
Global Industrial Workbench with Flared Leg, 72 x 36", Laminate Safety Edge
|
Questions & Answers (0)
Product Description
PRICE
$615.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 33-9/16 in |
| Weight Capacity | 2000 lbs |
| Top Thickness | 1-5/8 in |
| Nominal Height | 34 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Open Base Workbench |
| Color | Gray |
| Top Color Family | Light Gray |
| Duty Rating | Standard Duty |
| Edge Type | Safety |
| Leg Style | Flared Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 183983 |
| Top Material | Plastic Laminate |
| Brand | Global Industrial |