✓ Square-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Wire rack included
This workbench has reinforced chrome-plated wire shelves that provide maximum strength, visibility and ventilation. The frame resists rust, scratches and dents. Its maple butcher block top is kiln-dried and mineral oil sealed for protection, making it ideal for multi-purpose use. This workbench includes 5" polyurethane wheel locking swivel casters. It is easy to assemble.
Global Industrial
Model # :WB252324
Global Industrial Chrome Wire Mobile Workbench, 72 x 30", Maple Butcher Block Square Edge
|
Questions & Answers (0)
Product Description
PRICE
$1,049.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 39 in |
| Weight Capacity | 2000 lbs |
| Weight | 184 lbs |
| Wheel Diameter | 5 in |
| Nominal Height | 39 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Square |
| Leg Style | Round Tubular Leg |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | 252324 |
| Brand | Global Industrial |
| Wheel Material | Polyurethane |
| Power | No |
| Type | Chrome Wire Mobile Workbench |
| Color | Silver |
| Wheel Type | Locking |
| Style | Shelf |
| Duty Rating | Standard Duty |
| Mobile or Stationary | Mobile |
| Leg Type | Fixed |
| Top Material | Maple Butcher Block |