Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB318741

Global Industrial™ Workbench w/ Shop Top Safety Edge, 72"W x 30"D, Gray

Product Description
This Global Industrial™ workbench is built to withstand years of heavy duty use. The ergonomically designed safety edge rolled front has no hard edge to damage parts or dig in when you lean against the bench. The 1-1/2" thick shop top is an economical and durable top, constructed of a high density particleboard core with clear lumbar edging and faced with 3/8" thick hard 62 lbs density custom resin board. The sanded smooth surface sealed for moisture resistance. The adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. The workbench height adjusts at 1-1/2" increments. All steel parts are undercoated for rust resistance and finished with scratch-resistant gray powder coat.

Bench Includes:

  • Lockable Drawer
  • Back & End Stops
  • Bench Stringer
PRICE
$959.00

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height30-7/8 - 37 in
Weight Capacity2000 lbs
Weight153 lbs
Top Thickness1-1/2 in
Nominal Height31 - 37 in
Leg Height29-1/8 to 35-1/8 in

Product Details

Assembly RequiredYes
Number of Drawers1
Edge TypeSafety
Leg StyleC-Channel Leg
MaterialSteel
Construction TypeUnassembled
Manufacturers Part Number318741
BrandGlobal Industrial
PowerNo
TypeProduction Workbench
ColorGray
Adjustment TypeBolted Leg
StyleBench with Drawer
Duty RatingStandard Duty
Mobile or StationaryStationary
Leg TypeAdjustable
Top MaterialShop Top