Each high quality, heavy-duty bench is built to give you years of dependable performance. Ergonomically designed Safety Edge rolled front has no hard edge to damage parts or dig in when you lean against the bench. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. All steel parts are specially treated to resist rust and finished with gray powder coat.
Built for rugged use, yet is still easy to keep clean. 1-5/8" thick high pressure plastic laminate-faced particle board core top gives you a smooth, rigid work surface that lasts and lasts. Bench stringer comes with mounting hardware to assemble legs to the bench top.
Leg height adjusts in 1-1/2" increments.
Global Industrial
Model # :WB183991
Global Industrial Adjustable Height Workbench, 72 x 30", Laminate Safety Edge, Gray
|
Questions & Answers (0)
Product Description
PRICE
$665.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 30-11/16 - 36-13/16 in |
| Weight Capacity | 2000 lbs |
| Weight | 162 lbs |
| Top Thickness | 1-5/8 in |
| Nominal Height | 31 - 37 in |
| Leg Height | 29-1/8 to 35-1/8 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Open Base Workbench |
| Color | Gray |
| Adjustment Type | Bolted Leg |
| Duty Rating | Standard Duty |
| Edge Type | Safety |
| Leg Style | C-Channel Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | 183991 |
| Top Material | Plastic Laminate |
| Brand | Global Industrial |