The Global Industrial Mobile Pedestal Workbench provides ease of transport for your workbench where you need it. Can be used as a repair station as well as a computer work center. Built with two steel pedestal cabinets that limit theft and access to valuables, computer peripherals, and keyboards. Upper worksurface is available in safety edge and square edge with various sizes. Pedestal compartments interior measurement is 20-3/4" W x 21"D x 23-1/4" H. Optional fan with 5" power cord reduces heat buildup. One fan can be installed in each compartment. Rollout shelf is height adjustable in 2-1/4" increments and fully extends on steel ball bearing suspensions. Upper worksurface is 72 x 30", Plastic Safety Edge, Black.
Global Industrial
Model # :WB318648BK
Global Industrial Mobile Pedestal Workbench, 72 x 30", Laminate Safety Edge, Black
|
Questions & Answers (0)
Product Description
PRICE
$1,399.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 34-7/8 in |
| Weight Capacity | 4000 lbs |
| Nominal Height | 35 in |
Product Details
| Assembly Required | Yes |
| Type | Double Pedestal Workbench |
| Color | Black |
| Top Color Family | Light Gray |
| Configuration | Cabinet / Cabinet |
| Edge Type | Safety |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Mobile |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 318648BK |
| Number of Cabinets | 2 |
| Top Material | Plastic Laminate |
| Brand | Global Industrial |