✓ Square-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Flared legs for added stability
This solid, rugged workbench stands up to the constant, heavy pounding. The hardwood top is kiln dried, electronically glued, sanded to 1-3/4" thickness and has laminated edges. Also, the top is finished with penetrating mineral oil for a durable high-quality appearance. A terrific buy in every way. The workbench is finished with scratch-resistant gray powder coat. The bench stringer comes with mounting hardware to assemble legs to the benchtop.
Global Industrial
Model # :WB183432
Global Industrial Workbench with Flared Leg, 72 x 30", Maple Butcher Block Square Edge
|
Questions & Answers (0)
Product Description
PRICE
$745.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 33-3/4 in |
| Weight Capacity | 2000 lbs |
| Top Thickness | 1-3/4 in |
| Nominal Height | 34 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Open Base Workbench |
| Color | Gray |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | Flared Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 183432 |
| Top Material | Maple Butcher Block |
| Brand | Global Industrial |