✓ Rounded, safety-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Flared legs for added stability
This workbench is built to withstand years of heavy duty use. Its ergonomically designed safety edge rolled front has no hard edge to damage parts or dig in when you lean against the bench. The legs feature double electrical knockouts and all-welded channel construction. The workbench is finished with scratch-resistant gray powder coat. The maple butcher block top bench provides quality that is functional and attractive. Its 1-3/4" thick solid grain hardwood top is kiln dried, electronically cured and sealed with a mineral oil protectant to create a smooth, strong surface that can take continual pounding and use. The bench stringer comes with mounting hardware to assemble legs to the bench top.
Global Industrial
Model # :WB183979
Global Industrial Workbench with Flared Leg, 72 x 30", Maple Butcher Block Safety Edge
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$719.00was $759.00
Save $40.00 (5%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 33-3/4 in |
| Weight Capacity | 2000 lbs |
| Top Thickness | 1-3/4 in |
| Nominal Height | 34 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Open Base Workbench |
| Color | Gray |
| Duty Rating | Standard Duty |
| Edge Type | Safety |
| Leg Style | Flared Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 183979 |
| Top Material | Maple Butcher Block |
| Brand | Global Industrial |