This workbench protects equipment from harmful static. It has a conductive white plastic 1-1/4" thick top that is Ideal controlling static electricity. It prevents damage to sensitive electronic circuitry during assembly. The properly grounded work surface rapidly bleeds off static build-up and prevents damage to sensitive electronic circuitry during assembly. It dissipates 5000V static charge in 0.01 sec with surface resistance of 1010 Ω. The workbench cleans easily with soap and water. The static dissipation complies with MIL-B81705B and 101B, 101C, Method 4046. The bench stringer comes with mounting hardware to assemble legs to the bench top.
Global Industrial
Model # :WB252385
Global Industrial Flared Leg Workbench w/ ESD Square Edge Top, 72"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$909.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 33-1/4 in |
| Weight Capacity | 2000 lbs |
| Top Thickness | 1-1/4 in |
| Nominal Height | 34 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Open Base Workbench |
| Color | Gray |
| Top Color Family | White |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | Flared Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 252385 |
| Primary Use | Technical Service Facilities |
| Top Material | ESD Laminate |
| Brand | Global Industrial |