This workbench comes with a 1-1/4" thick conductive white plastic top. It is ideal for controlling static electricity. The properly grounded work surface rapidly bleeds off static build-up and prevents damage to sensitive electronic circuitry during assembly. It dissipates 5000V static charge in 0.01 sec with surface resistance of 1010 Ω. This workbench is easy to clean with soap and water. The workbench complies with MIL-B81705B and 101B, 101C, Method 4046. The bench stringer comes with mounting hardware to assemble legs to the benchtop.
Global Industrial
Model # :WB250223
Global Industrial Flared Leg Workbench w/ ESD Safety Edge Top, 72"W x 30"D, Gray
|
Questions & Answers (0)
Product Description
PRICE
$979.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 33-1/4 in |
| Weight Capacity | 2000 lbs |
| Top Thickness | 1-1/4 in |
| Nominal Height | 34 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Open Base Workbench |
| Color | Gray |
| Top Color Family | White |
| Duty Rating | Standard Duty |
| Edge Type | Safety |
| Leg Style | Flared Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 250223 |
| Primary Use | Technical Service Facilities |
| Top Material | ESD Laminate |
| Brand | Global Industrial |