Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB250226

Global Industrial™ 72x30 Adjustable Height Workbench C-Channel Leg - ESD Safety Edge Gray

Product Description
72"W x 30"D Adjustable Height Workbench C-Channel Leg - ESD Plastic Safety Edge - Gray

Conductive white plastic 1 1/4" thick top. Ideal when static electricity control is required. Properly grounded work surface rapidly bleeds off static build-up and prevents damage to sensitive electronic circuitry during assembly. Dissipates 5000 volt static charge in .01 seconds with surface resistance of 1010 Ohms. cleans easily with soap and water. Complies with MIL-B81705B and 101B, 101C, Method 4046. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Steel parts are finished with scratch resistant gray powder coat.

Bench stringer comes with mounting hardware to assemble legs to the bench top.

Leg height adjusts in 1-1/2" increments.

PRICE
$729.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
$729.00
Buy 3+ units
$699.00Save $30.00 (4%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height30-3/8 - 36-1/2 in
Weight Capacity2000 lbs
Weight128 lbs
Top Thickness1-1/4 in
Nominal Height30 - 37 in
Leg Height29-1/8 to 35-1/8 in

Product Details

Assembly RequiredYes
PowerNo
TypeOpen Base Workbench
ColorGray
Adjustment TypeBolted Leg
Duty RatingStandard Duty
Edge TypeSafety
Leg StyleC-Channel Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeUnassembled
Leg TypeAdjustable
Manufacturers Part Number250226
Primary UseTechnical Service Facilities
Top MaterialESD Laminate
BrandGlobal Industrial