Fleece Balaclava: Stretch fleece keeps head and neck comfortable.
Ergodyne® N-Ferno® 6821 Balaclava Face Mask, Fleece, Lime
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$20.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Balaclava |
| Reflective Tape | No |
| Color | Green |
| Series | N-Ferno® 6821 |
| Thermal | Yes |
| Style | Over The Head |
| Insulated | No |
| Closure Type | Slip-On |
| High Visibility | Yes |
| Material | Fleece |
| Description | Balaclava Face Mask |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | 16829 |
| Covers | Full Face |
| Lining Material | Fleece |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Water Resistant | No |
| Brand | Ergodyne |