Ergodyne® N-Ferno® 6804 Skull Cap Beanie Hat with LED Lights, Lime
The N-Ferno® 6804 Skull Cap Beanie Hat with LED Lights is a premium compression fleece beanie hat with lights that provides the perfect hands-free lighting solution for any situation.
When you click the easy on/off switch hidden on the front of the skull cap hat, it powers on four LED lights, which are angled down for close-up tasks.
Soft compression fleece offers a snug fit, with heat-trapping warmth. Perfect for workers outside or workers in low-light conditions, in garages, woodshops, warehouses or for doing detail work where extra light is needed.
Ergodyne® N-Ferno® 6804 Skull Cap Beanie Hat With LED Lights, Lime
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$79.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Beanie |
| Reflective Tape | No |
| Color | Green |
| Series | N-Ferno® 6804 |
| Thermal | Yes |
| Style | Beanie |
| Insulated | No |
| Closure Type | Slip-On |
| High Visibility | Yes |
| Material | Fleece |
| Description | Skull Cap Beanie Hat With LED Lights |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | 16802 |
| Covers | Head |
| Lining Material | Fleece |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Water Resistant | No |
| Brand | Ergodyne |