This mobile lab bench moves easily on locking swivel casters to be placed where you need it. Top quality mobile lab bench is supported by heavy duty 2" square legs made of 14 gauge tubular steel. 36H. 2000 lb. capacity. Pre-Wired Power Apron offers an easy access electrical power source close at hand for power tools and equipment. Power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13L power cord. Mobile work bench includes a 15D lower shelf that rests on the chrome plated tubular steel footrest for added storage. 5 phenolic swivel casters with brakes. Stainless steel top features a durable particle board core with a phenolic backer wrapped in 16 gauge, type 304 stainless steel. Square edges are welded and polished on corners with a #4 brushed finish. Base is finished with scratch resistant tan powder coating. Quick and easy assembly. 1 Year Limited Warranty.
Customize your workbench with:
Stackable Steel Drawer with cylinder lock to secure valuables
Upright Kit to support Light Kit and overhead Cantilever Shelves
8 or 16 Outlet Power Strip
Certification: ETL/cETL
Global Industrial
Model # :WB249422TN
Global Industrial Mobile Lab Workbench, 60 x 30", Power Apron, Phenolic Safety Edge, Tan
|
Questions & Answers (0)
Product Description
PRICE
$1,409.00
1
1
Backordered, expected around 12/14/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 37-5/8 in |
| Weight Capacity | 4000 lbs |
| Wheel Diameter | 5 |
| Nominal Height | 38 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Safety |
| Leg Style | Square Tubular Leg |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | Unassembled |
| Manufacturers Part Number | 249422TN |
| Number of Outlets | 6 |
| Primary Use | Laboratory Facilities |
| Brand | Global Industrial |
| Wheel Material | Phenolic |
| Power | Yes |
| Type | Mobile Open Base Workbench |
| Color | Tan |
| Top Color Family | Black |
| Power Type | Three Duplex 15 Amp, 115 Volt Outlets |
| Wheel Type | Locking |
| Style | Bench with Power Apron |
| Duty Rating | Standard Duty |
| Mobile or Stationary | Mobile |
| Leg Type | Fixed |
| Top Material | Phenolic Resin |
Compliance & Certifications
| Certifications | cETL, ETL |