Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Pro-Line

Model # :WB249851

MPN #: CPB6030-PL-A31

Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 60"W x 30"D

Product Description
Complete packaging workbenches include everything you need for a productive, effective packaging station. These benches are built with numerous storage options that keep all your packaging supplies and needs organized and within reach. The variety of storage options allows this packing bench to hold supplies such as tools, packaging boxes, cartons and large envelopes. The durable steel workbench is built to last, and its framing has a light gray finish. Legs are height adjustable from 30" to 36" and include leveling feet. This packing workbench has an overall dimension of 60"L x 30"W x 30" - 36"H. 1-1/4" thick plastic laminate top.

Includes:
  • Full lower shelf with four 18" x 18" dividers
  • Full width storage shelf with 4" of clearance
  • UR72 uprights
  • Bin holder
  • 6 outlet power supply
  • Paper spool holder
  • Enclosed metal shelf 12" deep with four dividers
  • Corrugated storage shelf with four 12" x 18" dividers
  • Shop light
  • Hardware included


PRICE
$3,915.00

1
1
Ships in 9 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height42 - 48 in
Weight Capacity750 lbs
Weight360 lbs
Top Thickness1-1/4 in
Nominal Height42 - 48 in

Product Details

Assembly RequiredYes
Edge TypeSafety
Leg StyleSquare Tubular Leg
Number of Shelves4
MaterialSteel
Construction TypeUnassembled
Manufacturers Part NumberCPB6030-PL-A31
BrandPro-Line
PowerYes
TypeDeluxe Packing Workbench
ColorGray
Top Color FamilyWhite
Adjustment TypeBolted Leg
StylePacking Bench W/ Power Outlets
Mobile or StationaryStationary
Package Quantity1
Leg TypeAdjustable
Top MaterialPlastic Laminate