Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Aero Manufacturing

Model # :WB185705

MPN #: 2TSBOD-2460

Aero Manufacturing 304 Stainless Steel Cabinet Table, 60 x 24", 4" Backsplash, Sliding Doors

Product Description
The easy-clean, satin finish bench is perfect for food service, laboratory and many other applications. Sound deadened to resist vibration with 1 7/8" hemmed safety edges. 14-gauge, 304 grade stainless steel top with 4" backsplash and stainless steel legs. The back, sides and door panels are 18 ga. The tubular legs are 1-5/8" diameter with 1" adjustable leveling feet. The 96" long bench comes with 6 legs for added strength. It meets NSF and ISDA standards. The bench is shipped fully welded for added strength.

PRICE
$3,015.00

1
1
Ships in 11 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height35 in
Base Gauge16 & 18 ga
Nominal Height35 in
Backsplash Height4 in
Gauge14 ga

Product Details

Assembly RequiredYes
TypeCommercial Work Table
ColorSilver
Door TypeSliding
StyleSliding Doors & Backsplash
Edge TypeSafety
Mobile or StationaryStationary
Material430 Stainless Steel
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part Number2TSBOD-2460
Base MaterialStainless Steel
Top Material304 Stainless Steel
BrandAero Manufacturing

Compliance & Certifications

CertificationsNSF