The stainless steel cabinet workbench is perfect for food service, laboratory and many other applications. Stainless steel has an easy-clean satin finish. The welded assembly and 1-7/8" hemmed safety edges help deaden sound to resist vibration. It is made with an 18 gauge type 304 stainless steel top. The top features a 4" backsplash to help retain contents. The back, sides, and door panels are made using 18 gauge stainless steel. Its 6 gauge stainless steel tubular legs include adjustable leveling feet.
Aero Manufacturing 304 Stainless Steel Cabinet Table, 60 x 24", 4" Backsplash, Hinged Doors
|
Questions & Answers (0)
Product Description
PRICE
$3,915.00
1
1
Ships in 14 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 35 in |
| Base Gauge | 16 & 18 ga |
| Nominal Height | 35 in |
| Backsplash Height | 4 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | Yes |
| Type | Commercial Work Table |
| Color | Silver |
| Door Type | Hinged |
| Edge Type | Safety |
| Mobile or Stationary | Stationary |
| Material | 304 Stainless Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 2TSBOHD-2460 |
| Base Material | Stainless Steel |
| Top Material | 304 Stainless Steel |
| Brand | Aero Manufacturing |
Compliance & Certifications
| Certifications | NSF |