This workbench is an answer for those looking for the ultimate in durability and value. This multi-purpose bench has a 2-1/4" thick top that is warp-resistant, durable and long lasting. The stringer braced heavy duty steel legs guarantee rigidity and stability. Its pedestals are 15-3/4"W x 20"D. The shop top is made of high density hard lumber core that is surrounded with a 62 lbs density custom resin board. It is ideal for shipping, assembly and maintenance jobs.
Global Industrial
Model # :WB488016
Global Industrial Assembly Workbench, 60 x 30", Flared Leg, Shop Top Safety Edge
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$679.50was $779.00
Save $99.50 (13%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 34-1/4 in |
| Weight Capacity | 4000 lbs |
| Weight | 144 lbs |
| Top Thickness | 2-1/4 in |
| Nominal Height | 34 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Open Base Workbench |
| Color | Gray |
| Configuration | 2 Legs |
| Style | 2 Legs |
| Duty Rating | Standard Duty |
| Edge Type | Safety |
| Leg Style | Flared Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 488016 |
| Primary Use | Distribution Centers & Assembly Lines |
| Top Material | Shop Top |
| Brand | Global Industrial |